5205 Red Gasket Sealant - 300ml

Order Code: ZT1014822X

£169.99 Inc VAT (20%)


Description

5205 Red Gasket Sealant - 300ml is a high-performance sealant designed for superior flexibility and durability. Offering medium-strength bonding, it resists high pressure and solvents when fully cured, ensuring a long-lasting seal. Its fast-curing formula makes it ideal for demanding applications, with a service range of -50°C to +150°C, and a tensile sheer strength of 3 N/mm².

Features and Benefits
• Flexible Gasket Sealant
• Quick setting
• High Solvent and Pressure Resistance
• Seals up to 0.125mm

See full description
Specifications for 5205 Red Gasket Sealant - 300ml
  • Pack Size
    300ml
  • Product Composition
    Methacrylate
  • Colour
    Red
  • MFR Part No.
    191315
  • Cure Time
    72hours
  • Temperature Resistance Range
    -55 to +150°C
  • Pack Type
    Cartridge
  • Features
    Designed for Machined Metal Flanges
    Medium Strength, Semi-Flexible
  • Product Type
    Hydraulic Sealant
  • Series
    5205
  • Compatible Materials
    Metal
  • Applications
    Hydraulic Systems

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome