0
1

5367 Silicon Sealant 310ml White

Order Code: ZT1014762X

£19.99 Inc VAT (20%)


Description

Highly flexible rubber sealant/ adhesive. Good gap fill. Recommended for bonding, sealing and protecting components subjected to vibration. Suitable for glass, metal, ceramics, composites, and most plastics.

Strength: 2.5N/mm².
Sealant type:silicone.
Colours: clear, white and black.
Temperature: -40 to +250°C.
Comment: general purpose.

See full description
Specifications for 5367 Silicon Sealant 310ml White
  • Product Composition
    Acetoxy Silicone
  • Pack Type
    Cartridge
  • MFR Part No.
    2063297
  • Temperature Resistance Range
    -40 to +250°C
  • Pack Size
    310ml
  • Features
    Specially Formulated for Perfect Sealing
    Enhances Load Bearing and Shock Absorption of Bonds
    Rapid Skin Formation
  • Colour
    White
  • Series
    5367
  • Compatible Materials
    Glass?
  • Product Type
    Industrial Sealant
  • Cure Time
    168hours
  • Applications
    Train Windows Sealing
    High Heat Sealing Applications
    Electrical Insulation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome