0
1
2

5398 Red Adhesive Sealant - 310ml

Order Code: ZT1014731X

£24.99each Inc VAT (20%)
£299.88 minimum order value
£25.993.5% off

Minimum order quantity: 12.

Description

High temperature, low viscosity, red adhesive/sealant. Suitable for temperatures up to 350°C. Suitable for most substrates.

Strength: 2N/mm².
Sealant type: silicone.
Colour: red.
Temperature: -40 to +300°C.
Comment: high temperature resistance, flowable.

See full description
Specifications for 5398 Red Adhesive Sealant - 310ml
  • Features
    High Temparature Resistance
  • Temperature Resistance Range
    -40 to 300°C
  • MFR Part No.
    2063271
  • Pack Type
    Cartridge
  • Pack Size
    310ml
  • Product Composition
    Acetoxy Silicone
  • Colour
    Red
  • Cure Time
    24hours
  • Compatible Materials
    Ceramic?
  • Product Type
    Industrial Sealant
  • Series
    5398
  • Applications
    Electrical Insulation
    High Heat Sealing Applications
    Train Windows Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome