0
1

5610 Silicon Adhesive 400ml A&B

Order Code: ZT1326620S

£54.99 Inc VAT (20%)


Description

Two part, very fast cure silicone that provides excellent bond strength to glass, metals and Ceran®.
Excellent temperature resistance - up to 180 °C with the capability to resist higher temperatures for short-term exposure.

Features and Benefits
• Extremely resistant to temperature
• Incredibly strong - shear strength (GBMS) N/mm²: 1.35
• Elongation at break: 210%

Typical applications
• Sealing/bonding glass stove top assemblies, weld and rivet reduction in high temperature applications, and other high temperature bonding applications

See full description
Specifications for 5610 Silicon Adhesive 400ml A&B
  • Features
    High strength
    Temperature resistant
  • Temperature Resistance Range
    to 180+°C
  • Pack Size
    400ml
  • Series
    5610
  • MFR Part No.
    2056417
  • Colour
    Black
  • Product Composition
    Alcoxy Silicone
  • Compatible Materials
    Ceran
    Glass
    Metal
  • Pack Type
    Cartridge
  • Product Type
    Industrial Sealant
  • Applications
    High Heat Sealing Applications

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome