5920 Copper Silicon Gasket - 300ml

Order Code: ZT1014816X

£49.99 Inc VAT (20%)


Description

Loxctite 5920 Copper High Temp RTV Silicone Gasket Maker is a one part RTV silicone that has superior flexibility and adhesion. Excellent high temperature resistance. Medium body and easy to dispense. Non-corrosive, low odor, low volatility. Copper in color.

Typical Applications: Valve covers, oil pans, timing covers, water pumps and thermostat housings.

Applications:
Gasket Sealant Dressings
Industrial Gasketing
Industrial Moisture Cure
Industrial Silicone (Flexible) - RTV
Non-Rigid Flange (Silicone and Polyacrylate)

Agency Approvals / Specifications: CFIA Listed
Color: Copper
Cure Type: Moisture Cure
Extrusion Rate (g/min.): >300
Fixture Time: 60 min.
Full Cure Temperature (°C): 25
Full Cure Temperature (°F): 77
Full Cure Time: 24 hr.

Key Characteristics:
Oil Resistance: Increased Oil Resistance, Corrosion Free.
Temperature: High Temperature.

Physical Form: Paste
Shore Hardness Durometer: 31
Shore Hardness Scale: A
Technology: Silicone
Temperature Range (°C): -54 to 371
Temperature Range (°F): -65 to 700
Tensile Strength on Grit Blasted Steel (psi): 275

See full description
Specifications for 5920 Copper Silicon Gasket - 300ml
  • Pack Size
    300ml
  • Pack Type
    Cartridge
  • Features
    Non-corrosive
    Low Odor
    Excellent High Temperature Resistance
    Medium Body and Easy to Dispense
    Low Volatility
  • Cure Time
    24hours
  • Colour
    Bronze
  • Product Composition
    Paste
  • MFR Part No.
    2061261
  • Temperature Resistance Range
    -55 to +350°
  • Compatible Materials
    Metal
  • Series
    SI 5920
  • Product Type
    Thermally-Conductive Sealant
  • Applications
    Electrical Insulation
    Industrial Electronics Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome