5926 Blue Gasket Silicon - 310ml

Order Code: ZT1014814X

£44.99 Inc VAT (20%)


Description

WRC approved, multi purpose flexible silicone sealant for flanges of any size or shape. Can be used for metal, plastic and painted parts. Typical uses: Oil sump, valve cover, inlet manifold, timing chain cover, transmission cover, transmission pan, differential cover, water pump, thermostat etc.

Specifications for 5926 Blue Gasket Silicon - 310ml
  • Pack Size
    310ml
  • Product Composition
    Acetoxy Silicone
  • Temperature Resistance Range
    -54 to +204°C
  • Cure Time
    24hours
  • Pack Type
    Cartridge
  • Colour
    Blue
  • MFR Part No.
    2064436
  • Features
    Ideal for Use on Flexible Flanges, Machined or Cast Surfaces, Metal or Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome