0
1

5999 Grey Flange Sealant - 300ml

Order Code: ZT1014821X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Heavy Body, Grey, High Performance RTV Silicone Gasket Maker is for rigid flange assemblies.

Features and Benefits
• Provides instant seal
• Excellent fluid resistance
• Non-corrosive, low odor, low volatility
• Grey in color

Typical Applications:
• Industrial Moisture Cure
• Industrial Silicone (Flexible) - RTV
• Non-Rigid Flange (Silicone and Polyacrylate)

Standards Met
• Automotive - OEM Specification

Technical Information
% Elongation @ Break: 175
Applications: Formed in Place (FIP) Sealing
Color: Grey
Cure Type: Moisture Cure, Oxime
Extrusion Rate (g/min.): 105
Fixture Time: 10 min.
Full Cure Temperature (°C): 25
Full Cure Temperature (°F): 77
Full Cure Time: 24 hr.
Gap Fill (in.): 0.24
Key Characteristics: Oil Resistant, Water Resistant, Seal Speed: Instant Seal
Physical Form: Paste
Shore Hardness Durometer: 60
Shore Hardness Scale: A
Specific Gravity (g/l @ 25°C): 1.45
Technology: Silicone
Temperature Range (°C): -59 to 329
Temperature Range (°F): -75 to 625
Tensile Strength on Grit Blasted Steel (psi): 500

See full description
Specifications for 5999 Grey Flange Sealant - 300ml
  • Colour
    Grey
  • Product Composition
    Silicone
  • Pack Type
    Cartridge
  • MFR Part No.
    231230
  • Pack Size
    300ml
  • Features
    Water Resistant
  • Cure Time
    24hours
  • Temperature Resistance Range
    -59 to +329°C
  • Product Type
    Automotive Sealant
  • Compatible Materials
    Steel?
    Aluminium
  • Series
    5999

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome