7091 Silicone Sealants


Select
Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

High performance, neutral cure silicone adhesive/sealant.
Elongation = 680 %
Shelf Life = 360 Days
Tack-Free Time-50% RH = 28 Minutes

See full description

Feature Attributes

Temperature Resistance Range:
-40 to +180 °C
Pack Size:
310ml
Features:
One-component Adhesive or Sealant,Non-sag, Paste Consistency,Excellent Adhesion to Many Substrates,Cures At Room Temperature When Exposed to Moisture in the Air,Alkoxy Cure System,Cures to a Tough, Flexible Rubber,Easy to Apply
Cure Time:
24 hours
Pack Type:
Cartridge
Product Composition:
Soft Paste
More attributes