781 Silicon Sealant Clear 310ml

Order Code: ZT1014805X

£8.99 Inc VAT (20%)


Description

310ml. Ready-to-use, single-component, acetoxy silicone with fast cure and good weathering characteristics. Suitable for use on aluminium, glass, formica, and most other non-porous substrates. Safe to use in contact with potable water.

Features and Benefits
• Weather sealing of sheet cladding and curtain walls
• Perfect for draught proofing and general internal sealing applications
• Conforms to ISO 11600-G-20HM
• High modulus acetoxy cure
• Fast cure tack free in one hour
• Joint movement capability of ±25%
• 100% recovery
• Water-Resistant

Notes
• Product Type: Acetoxy Silicone Sealant.
• Sealant Adhesive Volume: 310 ml
• Total Product Weight: 0.379 kg

See full description
Specifications for 781 Silicon Sealant Clear 310ml
  • Pack Type
    Cartridge
  • Cure Time
    24hours
  • Features
    Good Elasticity
    High Strength
    Resistant to Ozone, Ultra-Violet Radiation and Temperature Extremes
  • Product Composition
    Soft Paste
  • Temperature Resistance Range
    315°C
  • Pack Size
    310ml
  • MFR Part No.
    3295036/C05
  • Colour
    Transparent
  • Series
    781
  • Compatible Materials
    Glass
    Paint
  • Product Type
    Construction Sealant
  • Applications
    Glazing
    Construction Sealing