785+ Silicone Sealant Jasmine 310ml DOW3279601

Order Code: ZT1277466P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%

Order by 2pm, get it Tomorrow

Description

Dowsil 785+ is a one-part bacteria resistant silicone that provides strong adhesion to most non-porous surfaces, including ceramics and porcelain. Suitable for use on domestic and commercial sanitary fittings, kitchen sink units and clean rooms. It contains a fungicide to resist mould growth and protects against bacteria growth, MRSA, E. coli and Salmonella. Quick working time of just 5-10 minutes and tack-free in one hour. Joint movement capability & plusmn20%. Conforms to ISO 221962007 and ISO 11600-F-20LM. Dowsil 785+ Silicone Sealant, Jasmine

See full description
Specifications for 785+ Silicone Sealant Jasmine 310ml DOW3279601
  • Colour
    Jasmine
  • Pack Size
    310ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome