791 Silicon Sealant Anthrazite 310ml

Order Code: ZT3293206S

£7.99 Inc VAT (20%)


Description

791 Sealants are low modulus silicones that offer strong, unprimed adhesion to both non-porous and porous substrates.

Features and Benefits
• Mould resistant
• Mildew resistant
• Resistant to temperature extremes
• Low Odour

Typical Applications
• Suitable for weather sealing and expansion joints

Standards
• Conforms to ISO 11600-F&G-25LM

Notes
• Apply in dry conditions only
• Images for illustrative purposes only

See full description
Specifications for 791 Silicon Sealant Anthrazite 310ml
  • Series
    DOWSIL 791
  • Pack Type
    Cartridge
  • Colour
    Anthrazite
  • Product Composition
    Silicone
  • Product Type
    Construction Sealant
  • MFR Part No.
    4028426/C05
  • Compatible Materials
    Concrete
    Glass
  • Applications
    Perimeter Sealing
    Curtain Walls Sealing
    Connections Joints Sealing
  • Features
    UV-Resistant
    Low Odour
  • Cure Time
    72hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome