791 Silicon Sealant Stone 310ml

Order Code: ZT3293160S

£8.99each Inc VAT (20%)
£107.88 minimum order value

Minimum order quantity: 12.

Description

791 Sealants are low modulus silicones that offer strong, unprimed adhesion to both non-porous and porous substrates.

Features and Benefits
• Mould resistant
• Mildew resistant
• Resistant to temperature extremes
• Low Odour

Typical Applications
• Suitable for weather sealing and expansion joints

Standards
• Conforms to ISO 11600-F&G-25LM

Notes
• Apply in dry conditions only
• Images for illustrative purposes only

See full description
Specifications for 791 Silicon Sealant Stone 310ml
  • Pack Type
    Cartridge
  • Series
    DOWSIL 791
  • MFR Part No.
    4024911/C05
  • Compatible Materials
    Glass
    Concrete
  • Product Type
    Construction Sealant
  • Colour
    Stone
  • Product Composition
    Silicone
  • Features
    UV-Resistant
    Low Odour
  • Cure Time
    72hours
  • Applications
    Perimeter Sealing
    Connections Joints Sealing
    Curtain Walls Sealing