799 Glaze & Go Silicone Sealant Clear 310ml DOW4068751

Order Code: ZT1460109S

Transparent
£10.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DOWSIL 799 EU Glaze and Go Sealant is a one-part neutral curing, low modulus silicone sealant specially formulated for glazing and weathersealing, which provides a clear or bright white finish on most plastics, including PVCu and polycarbonate profiles and panels. It contains a fungicide for use in areas of high humidity where mould growth is likely to occur. Highly flexible with a 12 minute skin over time and tack-free in 18 minutes. It has excellent weathering characteristics, including resistance to ozone, UV radiation and temperature extremes. Conforms to ISO 11600-F& G-25LM. Dowsil 799 Silicone Sealant, Clear

See full description
Specifications for 799 Glaze & Go Silicone Sealant Clear 310ml DOW4068751
  • Colour
    Transparent
  • Features
    Glazing
  • MFR Part No.
    DOW4068751
  • Type
    Glazing
  • Sealant Type
    Glazing
  • Pack Size
    310ml
  • Product Type
    Silicone Sealant