0
1

825 Anthracite Silicon Sealant - 380ml

Order Code: ZT1188740X

£4.99 Inc VAT (20%)


Description

This silicone sealant is a low modulus, odourless, neutral curing sealant which has been specially designed to provide extra tool downtime with longer joints. It has been based on an alkoxy curing system. The sealant can be used for a wide range of both porous and non porous surfaces, without the need for priming.

Features and Benefits
• Excellent adhesion to most common surfaces
• High viscosity
• Excellent external weathering properties for a long lifespan

Typical Applications
• Expansion joints to brick, concrete and composite panels
• Perimeter pointing
• Weatherproofing sealing
• Construction
• Dilation joints

Standards
• Conforms to ISO11600 class F25LM and G25LM when tested to ISO11600

See full description
Specifications for 825 Anthracite Silicon Sealant - 380ml
  • MFR Part No.
    825ANTH
  • Cure Time
    24hours
  • Pack Type
    Cartridge
  • Colour
    Grey
  • Temperature Resistance Range
    -50 to 150°C
  • Product Composition
    Silicone
  • Pack Size
    380ml
  • Features
    weatherproof
  • Compatible Materials
    Glass
    Wood?
  • Product Type
    Glazing Sealant
  • Series
    825
  • Applications
    Sanitary Joints Sealing
    Fa�ade Applications
    Glazing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome