0
1

92 310ml Cartridge Black - Terostat

Order Code: ZT1049739P

£11.99each Inc VAT (20%)
£143.88 minimum order value

Minimum order quantity: 12.

Description

A single component polyurethane adhesive/sealant for elastic sealing and bonding.

Typical Applications
• Particularly effective for seam sealing and sealing of narrow joints in areas such as vehicle and vehicle body manufacture, ship and boat building, facade and plant manufacture and air conditioning and air ventilation

Features and Benefits
• Excellent adhesion to many metals and plastics without primer
• Can be painted wet on wet
• Sag resistant
• Fast curing speed
• Excellent elasticity
• Resistant to aging
• Can be grinded if necessary

See full description
Specifications for 92 310ml Cartridge Black - Terostat
  • Series
    Terostat
  • MFR Part No.
    742582
  • Temperature Resistance Range
    -40 to 70°C
  • Pack Type
    Cartridge
  • Pack Size
    310ml
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome