1. Adhesives & Sealants/
  2. Caulks, Sealants & Fillers/
  3. Silicone & Caulk Sealants
Adhesive Sealants
0
1

Adhesive Sealants


3 Variants From
£3.99

Inc VAT (20%)

See 3 Product Variants
£3.99

Description

The ultimate combined building adhesive and sealant.

Features and Benefits
• Based on hybrid polymer technology, with the power to both bond and seal virtually anything in virtually all conditions, even under water or in the rain
• Offers almost limitless benefits as an adhesive and a sealant removing the previous application barriers associated with conventional products

See full description

Feature Attributes

Pack Type:

Cartridge

Product Composition:

Paste

Cure Time:

24 hours

Temperature Resistance Range:

-40 to 100 °C

Features:

Extra Strong,Fast Setting,Indoor use,Outdoor Use,Waterproof,Weather Resistant

Compatible Materials:

Concrete,Glass,Metal,Plaster,Plastic,Textiles,Wood

More attributes