Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
Aquafix All Weather Sealant Clear 300ml
By Soudal
Order Code:
ZT3288237S
Qty of 15 for
£119.85
Inc VAT (20%)
£7.99 each
Quantity
Price
Discount
1 - 299
£7.99
0%
300 - 749
£7.67
4%
750 +
£7.35
8%
15
Add to basket
This product must be ordered in multiples of 15
Get it in
3-7
working days
Available
GBP
119.85
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/aquafix-all-weather-sealant-clear-300ml/p/ZT3288237S
Add to quotation
View all Silicone & Caulk Sealants
Description
Solvent Based, Plasto-Elastic Sealant, Seals Under Water 300Ml Clear Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Aquafix All Weather Sealant Clear 300ml
Volume
300ml
Colour
Transparent
Product Type
Sealant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome