0
1

Automotive Adhesive, Black, 300ml

Order Code: ZT1401326X

£10.99 Inc VAT (20%)


Description

High strength automotive glazing adhesive.

Features and Benefits
• Excellent direct glazing performance on vehicles, boats and buses
• Highly flexible and soft upon cure to cushion glass from vibrations and impact shocks
• Non-corrosive and paintable

Typical Applications
• OEM
• Repair markets

See full description
Specifications for Automotive Adhesive, Black, 300ml
  • Colour
    Black
  • Pack Type
    Cartridge
  • MFR Part No.
    1369
  • Pack Size
    310ml
  • Series
    Sikaflex® 255
  • Compatible Materials
    Glass
  • Product Type
    Adhesive Sealant
  • Product Composition
    Polyurethene
  • Applications
    Automotive Glass Replacement
    Glazing
  • Features
    Long Open Time
    Fast Curing
    Sag-Resistant
    Tear-Resistant
  • Cure Time
    40min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome