Bathroom & Kitchen Silicon Sealant - Clear (290ml)

Order Code: ZT3521446S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

HIGH QUALITY, multi-use, low modulus acetoxy silicone with anti-fungicidal agents for effective resistance to mould growth. Fast skinning times and final cure. Excellent adhesion on most traditional sanitary materials. Resistant to UV, rain, snow, ozone and many chemicals. High and low temperature resistance. Sealing sanitary applications where long term mould resistance is required. Sealing in areas exposed to high levels of humidity – bathrooms and kitchens. Sealing of sanitary ware including baths, basins, showers, toilets and glazed tile surrounds. Acetoxy Silicone. Mould resistant. Highly Flexible. Durable.

See full description
Specifications for Bathroom & Kitchen Silicon Sealant - Clear (290ml)
  • Pack Size
    290ml
  • Type
    Acetoxy Silicone
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome