Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
Bond It Roof and Gutter Sealant Black 310ml
By Bond It
6 Reviews
Order Code:
ZT1014730X
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/bond-it-roof-and-gutter-sealant-black-310ml/p/ZT1014730X
Add to quotation
Schedule an order and save 5%
View all Silicone & Caulk Sealants
Description
Colour: black
Size: 310ml
Tags:
#BulkDiscount
Specifications
Technical Information
Safety Information
Specifications for Bond It Roof and Gutter Sealant Black 310ml
Product Composition
polymerically
Pack Size
310ml
Colour
Black
Pack Type
Cartridge
MFR Part No.
BDGR
Features
It forms a flexible seal capable of accommodating 5% movement.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome