C3 500 Bath & Sanitary Silicone Sealants


£4.99 Inc VAT (20%)

See 3 Product Variants
£4.99

Description

500 Bath & Sanitary Silicone is a premium quality high modulus acetoxy cure silicone sealant that contains a high level of powerful anti-fungal compound to prevent mould and fungal growth.

Features and Benefits
• Fungicidal formula - doesn't discolour on aging, even in damp conditions
• Quick curing - picks up less dirt and grime
• Waterproof seal
• Permanently flexible yet strong

Typical Applications
• Often used in areas of high humidity, such as bathrooms, toilets, showers and kitchens

Standards Met
• Tested to ISO 8339 and ISO 10590/10563

Feature Attributes

Product Composition:
Non-drip paste
Pack Type:
Cartridge
Features:
Quick curing - low dirt pick up,Fungicidal formula - will not discolour on aging even in humid/damp conditions,Waterproof seal,Permanently flexible
Cure Time:
24 hours
Pack Size:
310ml
Temperature Resistance Range:
-40 to 150 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome