0
1

C3 ROOF & Gutter Sealant - 310ml

Order Code: ZT1014645X

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

A premium quality bitumen based sealant and adhesive which provides instant, permanent weather-proofing to a wide variety of roofing applications. Adheres to most common roofing materials such as bitumen, asphalt, felt, metals and wood.

Pack size: C3 (310ml).

Specifications for C3 ROOF & Gutter Sealant - 310ml
  • Pack Size
    310ml
  • MFR Part No.
    ROOF
  • Features
    Excellent External Weathering Properties.
    Incorporates Polymer Additives to Improve Adhesion
    Can be Applied in Wet Conditions, Even Under Heavy Rain
    Semi Drying - Remains Permanently Elastic Beneath Surface Skin
    High Solids Formulation - Excellent Gap Filling Properties Without Shrinkage
  • Colour
    Black
  • Cure Time
    168hours
  • Temperature Resistance Range
    -15 to +75°C
  • Product Composition
    Non-drip paste
  • Pack Type
    Cartridge
  • Product Type
    Construction Sealant
  • Series
    Roof and Gutter
  • Compatible Materials
    Bitumen
    Metal
    Felt
  • Applications
    Construction Sealing
    Gutter Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome