Cartridge CT1 290ml White

Order Code: ZT4954795S

£12.99 Inc VAT (20%)


Description

C-Tec Cartridge CT1 290ml White Revolutionary Hybrid Polymer formulation for ultimate sealing and bonding. Can be applied on wet surfaces, even underwater Does not contain solvents, therefore, will never shrink or crack and is odourless. CTl can be painted and structured. Has a unique flexibility, is resistant to U.V. and can be used in adverse weather conditions. Very high tensile resistance and bond 265 N/cm2 Will resist fungal and bacteria growth CTl replaces mastic, wood and P.U. adhesives, silicone, sanitary, acrylic and butyl rubber sealants in just one product

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cartridge CT1 290ml White
  • Colour
    White
  • Pack Quantity
    1
  • Product Type
    Cartridge
  • Volume
    290ml