DC4 Silicon Compound - 100g
0
1

DC4 Silicon Compound - 100g

Order Code: ZT1014802X

£11.99 Inc VAT (20%)


Description

MOLYKOTE® 4 Electrical Insulating Compounds are a smooth, silicone, grease-like material which maintains relatively constant consistency over operating temperature range. It has excellent dielectric properties and is also highly water repellent. It can be used as a filling or a coating to exclude moisture or prevent electronic leakage under damp conditions in electronic equipment. Also very handy to use as a lubricant when working with wiring.
Supplied in a 100g or 5kg tube.

Features and Benefits
• Maintains relatively constant consistency over operating temperature range
• Excellent dielectric properties, highly water repellent
• Very handy for use as a lubricant when working with wiring

Notes
• Lubricant Type: Grease
• Dispensing Method: Tube
• Weight: 100g; 5kg
• Operating Temperature Min: -50 °C
• Operating Temperature Max: 200 °C
• Colour: Transparent White
• Lubricant Applications: Automotive, Electrical, Mechanical
• Dielectric Strength: 16 kV/mm

See full description
Specifications for DC4 Silicon Compound - 100g
  • Colour
    White
  • Temperature Resistance Range
    -50 to 200°C
  • Pack Type
    Tube
  • Product Composition
    Silicone
  • MFR Part No.
    DC4C100
  • Features
    A Smooth, Silicone, Grease-like Material Which Maintains Relatively Constant Consistency Over Operating Temperature Range. it Has Excellent Dielectric Properties and is also Highly Water Repellent
  • Series
    DC4
  • Compatible Materials
    Ceramic
    Elastomers
  • Product Type
    Thermally-Conductive Sealant
  • Applications
    Industrial Electronics Sealing
    Ignition Systems
    Electrical Connections Sealing
  • Pack Size
    100g