Decorators Caulk Extra - White (290ml)

Order Code: ZT3521444S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

ACRYLIC solvent free caulk that forms a durable, flexible seal. For indoor use. Can be easily painted or papered over once fully cured. Sealing gaps around internal window and door frames, skirting boards, plasterboard, architraves and coving. Acrylic Sealant and filler. Paintable. Flexible. Smooth finish. Indoor use.

Specifications for Decorators Caulk Extra - White (290ml)
  • Product Type
    Decorators Caulk
  • Finish
    Smooth
  • Applications
    Indoor Use
  • Size
    290ml
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome