Dowsil 7091 Neutral Cure Adhesive Silicon Sealant, Grey, 20LTR

Order Code: ZT3293113S

£399.99 Inc VAT (20%)


Description

This high-performance, neutral cure silicone adhesive sealant is ideal for an array of applications thanks to its room temperature curing abilities. It will adhere to a wide variety of substrates including metal and plastic, making it a versatile and reliable adhesive.

Features and Benefits
• High performance, neutral cure silicone adhesive sealant
• Elongation is 680 %
• Shelf life of 360 Days
• Tack-Free Time-50% RH = 28 Minutes

Typical Applications
• Suitable for an array of applications thanks to room temperature curing

See full description
Specifications for Dowsil 7091 Neutral Cure Adhesive Silicon Sealant, Grey, 20LTR
  • Product Composition
    Soft paste
  • Temperature Resistance Range
    40 to +180°C
  • Colour
    Grey
  • MFR Part No.
    7091G20
  • Cure Time
    24hours
  • Features
    Alkoxy Cure System
    Non-sag, Paste Consistency
    Easy to Apply
  • Series
    DOWSIL
  • Compatible Materials
    Polycarbonate
    Glass
    Ceramic
    Aluminium
    ABS
    Steel
  • Product Type
    Adhesive Sealant
  • Pack Type
    Drum
  • Applications
    Railway Industry Applications

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome