0
1
2
3
4
5
6
7
8

Everflex 175 Universal Acrylic Sealant Brown 300ml EVB175BN

Order Code: ZT1461408S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Everbuild Everflex 175 Universal Acrylic Sealant is suitable for internal and external use. It provides a permanently flexible, long lasting seal that adheres to virtually all materials. It contains a powerful anti-fungicide to prevent mould growth, and can be overpainted. 1 x Everbuild Everflex 175 Universal Acrylic Sealant Brown 300ml

See full description
Specifications for Everflex 175 Universal Acrylic Sealant Brown 300ml EVB175BN
  • Colour
    Brown
  • MFR Part No.
    EVB175BN
  • Pack Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome