Fire Sealant Silicone, White, 380ml

Order Code: ZT1038678P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

A neutral cure, elastic silicone sealant which has a fire rating of up to 4 hours in certain joint configurations.

Features and Benefits:
•Permanently flexible with 25% movement accommodation
•Suitable for both internal and external use due to excellent weathering characteristics
•Easy to apply apply and tool off due to non slump construction
•Forms an acoustic seal and can be used in joints up to 50mm wide

See full description
Specifications for Fire Sealant Silicone, White, 380ml
  • Temperature Resistance Range
    -40 to +140°C
  • Colour
    White
  • Cure Time
    24hours
  • Features
    Fire rated to BS EN 1366-4:2010
    Permanently flexible (25% movement accommodation)
    Neutral cure - adheres to most building surfaces, porous and non porous
    Forms an acoustic seal
    Can be used in joints up to 50mm wide
    Excellent weathering characteristics - suitable for in- ternal and external use
    Non slump - easy to apply and tool off
  • Pack Type
    Cartridge
  • Pack Size
    380ml
  • MFR Part No.
    400WE
  • Product Type
    Construction Sealant
  • Series
    400
  • Compatible Materials
    Concrete
    Glass
    Metal
  • Product Composition
    Silicone
  • Applications
    Fire-Rated Joints Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome