Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
Fix All Crystal Crystal Clear 290ml
By Soudal
Order Code:
ZT3288046S
Qty of 12 for
£119.88
Inc VAT (20%)
£9.99 each
Quantity
Price
Discount
1 - 239
£9.99
0%
240 - 599
£9.59
4%
600 +
£9.19
8%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
3-7
working days
Available
GBP
119.88
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/fix-all-crystal-crystal-clear-290ml/p/ZT3288046S
Add to quotation
View all Silicone & Caulk Sealants
Description
Crystal Clear Smx® Sealant/Adhesive 290Ml Crystal Clear Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Fix All Crystal Crystal Clear 290ml
Colour
Crystal Clear
Product Type
Sealant/Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome