Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
Fix All High Tack RAL7016 Anthracite Grey 290ml
By Soudal
Order Code:
ZT3287838S
Qty of 12 for
£101.88
Inc VAT (20%)
£8.49 each
Quantity
Price
Discount
1 - 239
£8.49
0%
240 - 599
£8.15
4%
600 +
£7.81
8%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
3-7
working days
Available
GBP
101.88
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/fix-all-high-tack-ral7016-anthracite-grey-290ml/p/ZT3287838S
Add to quotation
View all Silicone & Caulk Sealants
Description
Super Strong Smx® Sealant/Adhesive 290Ml Ral7016 Anthracite Grey Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Fix All High Tack RAL7016 Anthracite Grey 290ml
Product Type
Sealant/Adhesive
Colour
Anthracite Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome