flex 295 UV Marine Adhesive & Sealant Black

Order Code: ZT3110302S

£29.99 Inc VAT (20%)


Description

The Sikaflex® 295 UV exterior sealant and direct glazing adhesive is used widely to secure and seal organic glass in marine applications. Suitable for both interior and exterior bonds, when cured the formula resists weathering which allows for use on a range of substrates in exposed locations.

Features and Benefits
• Easy application formula
• Resistant to ageing for a long service life
• Solvent-free formula for easy breathing during application

Typical Applications
• Marine Construction

Approvals
• Wheelmark approved
• Approved for the OEM market

See full description
Specifications for flex 295 UV Marine Adhesive & Sealant Black
  • MFR Part No.
    166791
  • Series
    295 UV
  • Colour
    Black
  • Product Composition
    1-Component Polyurethane
  • Temperature Resistance Range
    10 to 35°C
  • Pack Type
    Tube
  • Product Type
    Adhesive Sealant
  • Compatible Materials
    GRP
    Stainless Steel
    Wood
    Aluminium
  • Cure Time
    1hours
  • Applications
    Marine Industry Applications
    Ship Construction
  • Features
    Non-Corrosive
    Weather-Resistant
    Marine Grade Bonding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome