flex 552 Sealant White 310ml

Order Code: ZT3110287S

£17.99each Inc VAT (20%)
£215.88 minimum order value

Minimum order quantity: 12.

Description

Sikaflex®-552™ sealant is designed to withstand dynamic stress to allow for high levels of movement. Available in black and white, this sealant requires minimum pre-treatment and delivers excellent adhesion to a variety of substrates.

Features and Benefits
• Withstands dynamic stresses for long-lasting joints
• Ageing and weather resistant formula
• Can be painted for convenience
• Solvent free for an eco-friendly solution
• Low isocyanate content for non-reactive marine applications
• Provides good adhesion without the need for primer

Typical Applications
• Vehicle assembly
• Aluminium
• Metal primers
• Paint coatings
• Sheet steel
• Ceramic materials
• Plastics

See full description
Specifications for flex 552 Sealant White 310ml
  • MFR Part No.
    8611
  • Pack Type
    Cartridge
  • Series
    552
  • Colour
    White
  • Temperature Resistance Range
    5 to 40°C
  • Product Type
    Adhesive Sealant
  • Product Composition
    Silane-Modified Polymer
  • Compatible Materials
    Ceramic
    GRP
  • Features
    Weather-Resistant
    Primerless Adhesion
    High Elasticity
    Age-Resistant
    Dynamic Stress-Resistant
  • Cure Time
    30min
  • Applications
    Automotive Joints Sealing
    Automotive Panels Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome