0
1
2

Forever Silicone


£6.99 Inc VAT (20%)
Up to 5% off

See 3 Product Variants
£6.99

Description

Forever is a superior silicone sealant that is permanently waterproof and flexible and is ideal for sealing shower bases and cubicles, around baths, sinks and basins and sanitary ware. For use in kitchens, utility rooms and in all areas of high humidity. Also ideal for sealing around window and door frames internally in areas subject to high condensation
Pack size: C3 (310ml).

Feature Attributes

Features:
permanently waterproof and flexible and is produced from a superior silicone formula,Ideal for Sealing Around Window and Door Frames Internally in Areas Subject to High Condensation
Temperature Resistance Range:
-40 to +180 °C
Pack Type:
Cartridge
Pack Size:
310ml
Cure Time:
24 hours
Product Composition:
Silicone
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome