Frame Sealant 300ml Brown

Order Code: ZT4966782S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

SupaDec Frame Sealant 300ml Brown Seals around Aluminium, wood & PVCu window & door frames. Quick drying. Weather resistant. Mould resistant. Sticks to most common building substrates. Internal & External Use. Waterproof. Solvent Free. Life Expectancy 15 Years.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Frame Sealant 300ml Brown
  • Colour
    Brown
  • Volume
    300ml
  • Product Type
    Frame Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome