Frame Sealant 300ml White

Order Code: ZT4966862S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

SupaDec Frame Sealant 300ml White Seals around aluminium, wood & PVCu window & door frames. Quick drying. Weather resistant. Mould resistant. Sticks to most common building substrates. Internal & external use. Waterproof. Solvent free. Life expectancy 15 years.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Frame Sealant 300ml White
  • Volume
    300ml
  • Colour
    White
  • Product Type
    Frame Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome