GASSEAL Non-Setting Sealant 300g ROC28042

Order Code: ZT1463565S

£25.99 Inc VAT (20%)


Description

ROCOL Gasseal Non-Setting Sealant is a non-setting pipe sealant used for metallic threaded joints. Non corrosive to aluminium, brass, copper, low carbon steel and zinc. Suitable for use with natural gas and LPG pipework. Joints can be assembled and pressure tested immediately. Resists vibration. Compatible with foam forming leak testers. Independently tested by BSI to BS EN 751-2 1997 Part 2 Class B. Specification Temperature Range -20 C to + 125C

See full description
Specifications for GASSEAL Non-Setting Sealant 300g ROC28042
  • MFR Part No.
    ROC28042
  • Type
    Sealant
  • Pack Size
    300g
  • Sundries Type
    Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome