General Purpose Silicon C3 Clear 280ml

Order Code: ZT1510889S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 +£4.504%


Description

Everbuild General Purpose Silicone C3 | Clear 280ml High modulous silicone sealant Adheres to most smooth and non-porous materials Contains and anti-fungal compound to prevent mould growth in areas of high humidity Forms a permanently flexible rubber seal Image for illustration purposes only

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for General Purpose Silicon C3 Clear 280ml
  • Product Type
    Silicone Sealant
  • Material
    Silicone
  • Colour
    Transparent
  • Volume
    280ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome