GEO6001241 The Works Pro Sealant & Adhesive Clear 290ml

Order Code: ZT4043485S

£7.99 Inc VAT (20%)


Description

GEO6001241 THE WORKS PRO Sealant & Adhesive Clear 290ml
Geocel THE WORKS PRO is a high performance sealant and adhesive, which can be used internally or externally on almost any surface and in wet or dry conditions. It's also paintable, resists mould growth and has excellent resistance to UV. Using THE WORKS PRO, there is no shrinking, no staining, no solvents and no need for additional fixings for most applications.

1 x Geocel THE WORKS PRO Sealant & Adhesive Clear 290ml.

See full description
Specifications for GEO6001241 The Works Pro Sealant & Adhesive Clear 290ml
  • Colour
    Transparent
  • Pack Size
    290ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome