Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
Grip All Solvent Free White 290ml
By Soudal
Order Code:
ZT3288036S
Qty of 12 for
£47.88
Inc VAT (20%)
£3.99 each
Quantity
Price
Discount
1 - 239
£3.99
0%
240 - 599
£3.83
4%
600 - 1199
£3.67
8%
1200 +
£3.51
12%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
3-7
working days
Available
GBP
47.88
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/grip-all-solvent-free-white-290ml/p/ZT3288036S
Add to quotation
View all Silicone & Caulk Sealants
Description
Fibre Reinforced, Solvent Free Grab Adhesive 290Ml White Cartridge
Tags:
#BulkDiscount
Specifications
Specifications for Grip All Solvent Free White 290ml
Type
Grab Adhesive
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome