0
1

HEAT Mate Sealant - 310ml

Order Code: ZT1014726X

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 - 9£14.774%
10 - 19£14.168%
20 +£13.5412%


Description

Heat Mate Sealant is a high modulus permanently flexible 100% silicone which is temperature resistant up to 300°C. Ideal for sealing industrial and high performance gaskets, oven doors etc.

Specifications for HEAT Mate Sealant - 310ml
  • MFR Part No.
    HEAT
  • Pack Size
    310ml
  • Temperature Resistance Range
    -50 to 300°C
  • Pack Type
    Cartridge
  • Colour
    Red
  • Product Composition
    Soft paste
  • Features
    Excellent temperature resistance: remains flexible from -50 - +300oC
    Extremely low dirt pick up. - 1 hour tack free
    Excellent adhesion to non-porous surfaces
    Waterproof seal
  • Cure Time
    24hours
  • Series
    Heatmate
  • Product Type
    Industrial Sealant
  • Compatible Materials
    Glass?
  • Applications
    High Heat Sealing Applications

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome