Hylosil 302 Silicon Sealant Black 300ml

Order Code: ZT1415274X

£11.99 Inc VAT (20%)


Description

Hylosil® 302 is an acetoxy curing RTV silicone sealant. It is an engine grade sealant which means no added fillers or solvent needed. Used for a variety of applications with a good resistance to oils and aqueous anti-freeze agents.

Features and Benefits
• Resistant to automotive fluids (not fuel)
• Permanently flexible
• Water and weather resistant
• OEM proven

See full description
Specifications for Hylosil 302 Silicon Sealant Black 300ml
  • Pack Size
    300ml
  • Features
    Weather Resistant
    Water Resistant
  • Colour
    Black
  • Pack Type
    Cartridge
  • Temperature Resistance Range
    -50 to +250°C
  • Product Type
    Filler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome