Hylosil 607 RTV Silicone Sealant 300ml

Order Code: ZT1751668S

£13.39 Inc VAT (20%)


Description

Hylosil® 607 is an automotive oxime curing RTV silicone sealant.
Used in a variety of applications and particularly suitable for high strength applications in odour-sensitive environments, this special purpose adhesive & sealant boasts good resistance to oils and aqueous anti-freeze agents.

Features and Benefits
• Permanently flexible
• Resistant to automotive fluids (not fuel)
• Engineering grade (no fillers or solvent added)
• Unlike general-purpose silicone sealants, Hylosil 607 contains no solvents and does not evolve acetic acid during cure

See full description
Specifications for Hylosil 607 RTV Silicone Sealant 300ml
  • MFR Part No.
    F/SL607HY/300M
  • Features
    Water Resistant
    Weather Resistant
  • Temperature Resistance Range
    40 to +250°C
  • Pack Type
    Cartridge
  • Colour
    Black
  • Cure Time
    24hours
  • Series
    Hylosil®
  • Product Composition
    Thick paste
  • Compatible Materials
    Metal
    Plastic
  • Product Type
    Automotive Sealant
  • Applications
    OEM and Aftermarket Industries
    Automotive Panels Sealing
    Automotive Joints Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome