0
1

Hylosil RTV 101 Sealant 300ml

Order Code: ZT1415275X

£13.99 Inc VAT (20%)


Description

Hylosil® 101 is an amine Curing RTV engine grade sealant which means no added fillers or solvent needed. Used for a variety of applications with a good resistance to oils and aqueous anti-freeze agents.

Features and Benefits
• Permanently flexible
• Resistant to automotive fluids (not fuel)
• OEM proven

See full description
Specifications for Hylosil RTV 101 Sealant 300ml
  • Features
    Weather Resistant
    Water Resistant
  • Pack Size
    300ml
  • Temperature Resistance Range
    -50 to +250°C
  • Pack Type
    Cartridge
  • Product Type
    Automotive Sealant
  • Product Composition
    Silicone
  • MFR Part No.
    F/SL101HY/300M
  • Series
    Hylosil Rtv 101
  • Compatible Materials
    Metal
  • Colour
    Ivory
  • Applications
    Automotive Panels Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome