ISR 70-03 Black Adhesive/Sealant 290ml

Order Code: ZT1014808X

£10.29 Inc VAT (20%)


Description

Simson­® ISR 70-03 Synthetic Polymer Adhesive is designed for bonding rigid polyurethane, polyisocyanurate and phenolic foams together with fibrous and cellular glass insulations to both porous and non-porous substrates. Simson® Synthetic Polymer Adhesive ISR 70-03 has high bond strength and low temperature adhesive properties. Based on Silyl Modified Polymer (SMP) technology.

Features and Benefits
• Solvent, isocyanate and PVC free
• UV resistant
• Pick resistant
• Permanently elastic - suitable for applications where large amounts of joint movement occur
• Vast operating temperature range -40ºC to +120ºC
• Neutral and odourless
• Fast curing
• Compatible with most industrial paint or lacquer systems (a paint compatibility test is recommended)
• Paintable after skin forming (wet on wet); this will not influence the curing speed

Typical Applications
• Between layers of insulation
• Butt joints
• Automotive, coachbuilding and industrial applications

See full description
Specifications for ISR 70-03 Black Adhesive/Sealant 290ml
  • Cure Time
    24hours
  • Pack Type
    Cartridge
  • MFR Part No.
    30132171
  • Colour
    Black
  • Product Composition
    Silyl Modified Polymer (SMP)
  • Pack Size
    290ml
  • Features
    Odourless
    Good adhesion without use of a primer
    Uv and ageing resistant
    Paint compatable (after skin forming)
  • Temperature Resistance Range
    -40 to +120°C
  • Series
    Simson® ISR 70-03
  • Compatible Materials
    PVC
    Stainless Steel
    Galvanized Steel
    Glass
    Zinc
    Brass
    Paint
    Aluminium
    Polyester
    Copper
  • Product Type
    Adhesive Sealant
  • Applications
    Powertrain Applications

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome