0
1
2

LEAD Mate Sealant Grey C3

Order Code: ZT1014725X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Lead Mate Sealant is specially formulated as an alternative to mortaring lead flashing and sheet into brick, stone and concrete, providing a fully waterproof joint that will not crack or shrink.

Specifications for LEAD Mate Sealant Grey C3
  • Pack Size
    310ml
  • Pack Type
    Cartridge
  • Colour
    Grey
  • Temperature Resistance Range
    -50 to 150°C
  • Cure Time
    48hours
  • Features
    High resistance to plasticizer migration
    Excellent flexibility - +/- 25%
    Excellent external weathering properties
    Excellent adhesion to metals
    Solvent free - low shrinkage during vulcanisation
    Excellent low and high (+150oC) temperature resistance
    Low dirt pick up
  • Product Composition
    Soft paste
  • MFR Part No.
    LEAD
  • Compatible Materials
    Brick
    Lead
    Stone?
  • Product Type
    Construction Sealant
  • Series
    Lead Mate
  • Applications
    Joints Sealing
    Lead Flashing Alternative
    Roof Sealing
    Weather Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome