Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Silicone & Caulk Sealants
LI1068 16113 Slow Cure Gasket 300ml
By Loctite
Order Code:
ZT1042117P
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
9-12
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/silicone-and-caulk-sealants/li1068-16113-slow-cure-gasket-300ml/p/ZT1042117P
Add to quotation
View all Silicone & Caulk Sealants
Description
Description unavailable
Specifications
Specifications for LI1068 16113 Slow Cure Gasket 300ml
Product Composition
Anaerobic gel
Temperature Resistance Range
19 to 22°C
Features
Slow cure
Pack Type
Cartridge
Pack Size
Single
MFR Part No.
135245
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome