MIRROR Mate Sealant & Adhesive White C3

Order Code: ZT1014811X

£5.99 Inc VAT (20%)


Description

One part, chemically curing solvent-free sealant and adhesive
Best qualities of silicone and polyurethane sealants
Designed for adhering most common mirrors to all common substrates
Will not attack mirror backings
Non-hazardous preparation

See full description
Specifications for MIRROR Mate Sealant & Adhesive White C3
  • Cure Time
    24-48hours
  • MFR Part No.
    MIRROR
  • Features
    Excellent chemical resistance
    Totally neutral cure adhesive system
    Excellent primerless adhesion to most surfaces
    Will even stick to damp surfaces
    Overpaintable with most water and gloss based paints
    Non Hazardous preparation
    Fast curing
    Highly resistant to mildew and mould growth
  • Pack Size
    310ml
  • Product Composition
    Soft paste
  • Temperature Resistance Range
    -40 to 150°C
  • Pack Type
    Cartridge
  • Colour
    White
  • Series
    Mirror Mate
  • Product Type
    Adhesive Sealant
  • Compatible Materials
    Glass?
  • Applications
    Mirror Bonding
    Interior Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome