MS935 White Sealant - 290ml

Order Code: ZT1014769X

£11.99 Inc VAT (20%)


Description

Modified silane flexible adhesive. Bond without primer. Over-paintable/suitable for powder coat process.

Strength: 2.8N/mm².
Sealant type: modified silane.
Colours: black and white.
Temperature: -40 to +100°C.
Comment: elastic adhesive sealant.

See full description
Specifications for MS935 White Sealant - 290ml
  • Product Composition
    Modified Silane Flexible Adhesive
  • Pack Type
    Cartridge
  • MFR Part No.
    1845106
  • Cure Time
    24hours
  • Pack Size
    290ml
  • Colour
    White
  • Features
    Medium/High Strength
    Excellent Environmental Resistance
    Can be Over-Painted
    No Primer Required
  • Temperature Resistance Range
    -40 to +100°C
  • Series
    MS 935
  • Applications
    Metal Construction Sealing
    Industrial Electronics Sealing
    Railway Industry Applications
    Marine Industry Applications
  • Compatible Materials
    Wood?
  • Product Type
    Construction Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome