MS939 Flame Retardant Black Sealant - 290ml

MS939 Flame Retardant Black Sealant - 290ml

Order Code: ZT1014778X

£14.99 Inc VAT (20%)


Description

Modified silane flexible adhesive. Bond without primer. Over-paintable. Fire resistance.

Strength: 3.5N/mm².
Sealant type: modified silane.
Colours: black and grey.
Temperature: -40 to +100°C.
Comment: flame-retardant approvals (railway).

See full description
Specifications for MS939 Flame Retardant Black Sealant - 290ml
  • Colour
    Black
  • Features
    High Strength Assembly
    Good Fire Resistance
    Excellent Weathering and UV Resistance
  • Pack Type
    Cartridge
  • Pack Size
    290ml
  • Cure Time
    24hours
  • Product Composition
    Modified Silane Flexible Adhesive
    Pasty
    Thixotropic
  • MFR Part No.
    1999249
  • Temperature Resistance Range
    -40 to +100°C
  • Product Type
    Automotive Sealant
  • Series
    MS 939
  • Compatible Materials
    Plastic
    Metal
  • Applications
    Automotive Panels Sealing
    Metal Construction Sealing
    Automotive Joints Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome