0
1

MS939 White Sealant - 290ml

Order Code: ZT1014774X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Modified silane flexible adhesive. Bond without primer. Over-paintable.

Strength: 3N/mm².
Sealant type: modified silane.
Colours: black, grey and white.
Temperature: -40 to +100°C.
Comment: strong elastic sealant.

See full description
Specifications for MS939 White Sealant - 290ml
  • Pack Type
    Cartridge
  • Features
    Good Elasticity
    Excellent Weathering and UV Resistance
    High Strength
    Very Versatile
  • Temperature Resistance Range
    -40 to +100°C
  • Cure Time
    24hours
  • Pack Size
    290ml
  • Product Composition
    Pasty
    Thixotropic
    Modified Silane Flexible Adhesive
  • Colour
    White
  • MFR Part No.
    2000354
  • Compatible Materials
    Metal
    Plastic
  • Product Type
    Automotive Sealant
  • Series
    MS 939
  • Applications
    Automotive Joints Sealing
    Automotive Panels Sealing
    Metal Construction Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome